DESCRIPTION

  • 100 PSI WSP
  • Atrio Escutcheon for Volume Control
  • Blow-out proof stem
  • Double Viton® O-ring Stem Seal with Additional PTFE Seal
  • Forged Brass Body & End Cap
  • Four Seat Design
  • L-Port 90° Flow Path (Fig. 465)
  • O-ring Backed Seats for Reduced Operating Torque
  • T-Port 90° & 180° Flow Path (Fig. 455)
  • Threaded NPT Ends (Per ANSI B1.20.1)

Grohe Escutcheon Volume Control

G45608

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI B1.20.1
CARB OTC LEED Compliant
No
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY