Acrylic Replacement Kitchen Hose Spout for 30 294 DC0 and 30 294 000 Essence Kitchen Faucets in Polished Chrome with Sheer Marble
Essence Acrylic Replacement Kitchen Hose Spout for 30 294 DC0 and 30 294 000 Essence Kitchen Faucets in Polished Chrome with Sheer Marble
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Magnetic Docking Spray head docks automatically onto the spout, no additional adjustment necessary
- SmoothTurn Spring Arm with Flexible Hose 360 degree spout rotation gives full sink coverage while the smooth surface of the hose prevents dirt particles from clinging – the hose stays clean and germ-free
- Hygienic flexible hose with integrated spring adapts to any kitchen task
- Comfort Height of the spout allows easy filling of large pots
- SpeedClean remove lime scale with a single wipe
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Brand Model Compatibility:
- 30294DC0 and 30294000 Essence Kitchen Faucets
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic
- Collection:
- Essence
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome/Sheer Marble
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Faucet Part Type:
- Spout
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.75 gpm
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- No
- Installation Type:
- Deck Mount
- MA Approved -:
- No
- Material:
- Silicone
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Spout Height:
- 7-3/4 in
- Spout Reach:
- 9-7/16 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Width:
- 1 in