Pressure Balancing Valve Trim Set in Starlight Polished Chrome
This product has been replaced by
Manufacturer Part #14472000
Essence Pressure Balancing Valve Trim Set in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Single Function Pressure Balance Trim with Control Module
- GROHE StarLight®
- GrohFlex® GROHE Essence™
- ABS trim plate
- 1 Axis operation
- 6.1gpm at 45 psi
- Integrated bypass option when used with diverter tub spout
- For shower only or shower/tub with diverter tub spout
- Requires GrohFlex® Universal Rough-In Box (35 026)
- Concealed installation (no screws visible)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Essence
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 3-7/8 in
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Tub and Shower Diverter Valve
- Handle Type:
- Lever
- Height:
- 7-5/16 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 3-7/8 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Size:
- 3-7/8 in x 7-5/16 in
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No
- Width:
- 6-11/16 in