Pressure Balancing Valve Trim with Diverter in Starlight Polished Chrome
This product has been replaced by
Manufacturer Part #19494001
Essence® Pressure Balancing Valve Trim with Diverter in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For shower/tubs with non-diverter tub spout or for 2 shower outlet applications
- Integrated volume control
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- ABS trim plate
- 5.3 gpm at 45psi (bottom outlet)
- 2.9 gpm at 45psi (top outlet)
- 1 Axis operation
- 2-way Diverter function
- Concealed installation (no screws visible)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Essence®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Depth:
- 4-1/8 in
- Faucet Height:
- 7-5/8 in
- Faucet Part Type:
- Valve Trim
- Height:
- 7-5/8 in
- IAPMO Listed -:
- Yes
- Length:
- 4-1/8 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Size:
- 4-1/8 in x 7-3/8 in
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 7-3/8 in