Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)
This product has been replaced by
Manufacturer Part #19347001
Essence Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For shower only or shower/tub with diverter tub spout
- Concealed installation so no screws are visible
- GROHE StarLight coating wipes clean, maintains finish for life
- Limited Lifetime Warranty
- Requires GrohFlex Universal Rough-In Box 35026 (sold separately)
- ABS trim plate
- Metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- 35 026
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Essence
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Depth:
- 3-7/8 in
- Faucet Part Type:
- Valve Trim
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Type:
- Lever
- Height:
- 7-5/16 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 3-7/8 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Size:
- 3-7/8 in x 7-5/16 in
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Width:
- 7-5/16 in