DESCRIPTION

  • Circular escutcheons
  • Designed to visually compliment bathroom fixtures in the GRHOE Essentials Authentic line, as well as any timeless or cosmopolitan GROHE faucet line
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Holds 2 towels
  • Relaxed, traditional design
  • Wall-mount design saves space

GROHE® Essentials 24 in. Bath Towel Bar

G40654

Manufacturer Part #: 40654001

Color/Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Essentials
Color Finish
StarLight® Polished Chrome
Color Finish Category
Chromes
Depth
3-3/8 in
IAPMO Listed
No
Installation Type
Concealed Mount
Length
24 in
Material
Metal
Mount Type
Concealed
Projection
3-3/8 in

Print

DOCUMENTS