4-in-1 Bathroom Accessories Kit in StarLight® Polished Chrome (4 Piece)
Essentials 4-in-1 Bathroom Accessories Kit in StarLight® Polished Chrome (4 Piece)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Robe hook (40 364 001)
- Soap dispenser with holder (40 448 001)
- GROHE StarLight®
- 18" Double towel bar (40 371 001)
- Glass with holder (40 447 001)
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Essentials
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Pieces:
- 4 Piece
- WaterSense Labeled:
- No