Essentials Authentic Round Closed Towel Ring in StarLight Chrome

Part #G40655001  |  Item #7165247  |  Manufacturer Part #40655001

$33.99 EACH
(Pricing is for StarLight® Chrome)

Color/Finish: StarLight® Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Concealed fastening
  • GROHE StarLight finish

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Essentials Authentic

Color Finish: StarLight® Chrome

Color Finish Category: Chromes

Depth: 1-97/100 in

Diameter: 1-73/100 in

Height: 8-29/50 in

IAPMO Listed: No

Installation Type: Concealed Screw

Material: Metal

Mount Type: Wall

Projection: 1-97/100 in

Ring Type: Closed

Shape: Round