Essentials @ CRST GLS W/ HLDR BN *ESSENT

Part #G40447EN1  |  Item #7008578  |  Manufacturer Part #40447EN1

$50.05 EACH

Type:

G40447EN1
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Specifications

Application: Residential

Built-In Grinder: No

Collection: Essentials

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

IAPMO Listed: No

MA Approved: No

Material: Crystal

NSF Certified: Yes

Projection: 4-433/2500 in

Type: G40447EN1