Towel Ring in Hard Graphite
Essentials Cube Towel Ring in Hard Graphite
Frequently Purchased Together
Product Details
Product Details
- Made of metal for strength and lasting durability
- Easy to install with no visible screws for a premium look
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-1/10 in
- Base Plate Width:
- 1-13/20 in
- Collection:
- Essentials Cube
- Color Finish Category:
- Greys
- Color Finish Name:
- Hard Graphite
- Depth:
- 2-5/16 in
- Hardware Included:
- No
- Height:
- 4-13/16 in
- Installation Type:
- Wall Mount
- Length:
- 2-5/16 in
- Material:
- Metal
- Mount Type:
- Wall
- Projection:
- 2-5/16 in
- Ring Type:
- Open
- Shape:
- Rectangular
- Width:
- 7-5/16 in