Glass Soap Dish in Polished Chrome

This product has been replaced by

GROHE Clear Holder
GROHE Holder in Clear
Manufacturer Part #40368001
You last purchased this on
 
GROHE

Essentials Glass Soap Dish in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GROHE Clear Holder
GROHE Holder in Clear
Manufacturer Part #40368001
GROHE

Essentials Glass Soap Dish in Polished Chrome

  • Fast #
  • Part #G40368000
  • Item #3998380
  • Manufacturer Part #40368000
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes mounting hardware
  • Limited lifetime warranty
  • For use with G40368000
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Deck Mount
Material:
Glass
Width:
4-5/16 in