Essentials Metal Holder in StarLight® Brushed Nickel

Part #G40369EN1  |  Item #7008554  |  Manufacturer Part #40369EN1

$29.70 EACH
(Pricing is for StarLight® Brushed Nickel)

Color/Finish: StarLight® Brushed Nickel

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Specifications

ADA Compliant: No

Application: Residential

Brand Model Compatibility: 40394 Soap Dispenser

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Essentials

Color Finish: StarLight® Brushed Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

IAPMO Listed: No

MA Approved: No

Material: Metal

NSF Certified: No

Product Type: Holder