Robe Hook in StarLight Chrome

You last purchased this on
 
GROHE

Essentials Robe Hook in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Essentials Robe Hook in StarLight Chrome

  • Fast #
  • Part #G40656000
  • Item #4460948
  • Manufacturer Part #40656000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Relaxed, traditional design
  • Wall-mount design saves space
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Mounting hardware included
  • Holds up to 5 lbs.
  • Designed to visually compliment bathroom fixtures in the GRHOE Essentials Authentic line, as well as any timeless or cosmopolitan GROHE faucet line
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
Essentials
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
MA Approved -:
No
NSF Certified:
Yes