Essentials Round Closed Towel Ring in Hard Graphite

Part #G40365A01  |  Item #8016700  |  Manufacturer Part #40365A01

$63.80 EACH

Color/Finish: Hard Graphite

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Mounting hardware included
  • German quality and precision engineering

Specifications

ADA Compliant: No

Application: Residential

Base Plate Height: 2-13/100 in

Base Plate Width: 2-13/100 in

CARB OTC LEED Compliant: No

Collection: Essentials

Color Finish: Hard Graphite

Color Finish Category: Neutrals

Diameter: 180 mm

GSA Approved: No

Hardware Included: No

Height: 201 mm

IAPMO Listed: No

Material: Metal

Mount Type: Wall

NSF Certified: No

Projection: 44 mm

Ring Type: Closed

Shape: Round