Essentials Round Closed Towel Ring in StarLight Brushed Nickel

Part #G40655EN1  |  Item #7165262  |  Manufacturer Part #40655EN1

$32.20 EACH
(Pricing is for StarLight® Brushed Nickel)

Color/Finish: StarLight® Brushed Nickel

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • GROHE StarLight finish

Documents

Specifications

ADA Compliant: No

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

Collection: Essentials

Color Finish: StarLight® Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 1-19/20 in

Diameter: 7-87/100 in

Height: 8-29/50 in

IAPMO Listed: No

Installation Type: Wall Mount

MA Approved: No

Material: Metal

Mount Type: Wall

NSF Certified: Yes

Projection: 1-19/20 in

Ring Type: Closed

Shape: Round