DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty

Grohe Essentials Toilet Paper Holder in Brushed Nickel

G40367EN1

Color Finish

Brushed Nickel

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Essentials
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
2-1/8 in
Height
4-11/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
6-9/16 in
Material
Brass

$66.02
EACH

(Pricing is for Brushed Nickel)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment