24 in. Towel Bar in Brushed Cool Sunrise
Essentials 24 in. Towel Bar in Brushed Cool Sunrise
Frequently Purchased Together
Product Details
- 25.7" (functional length 23.6")
- Concealed fastening
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- GROHE long-life finish
- 654 mm (Useable length 600 mm)
- Material: Metal
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- Collection:
- Essentials
- Color Finish Category:
- Yellows
- Color Finish Name:
- Brushed Cool Sunrise
- Depth:
- 6-3/16 in
- Hardware Included:
- Yes
- Height:
- 2-1/8 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Material:
- Metal
- Mount Type:
- Wall
- NSF Certified:
- Yes
- Number of Bars:
- 1
- Product Type:
- Towel Holder
- Projection:
- 2-3/8 in
- Size:
- 2-3/8 in x 25-3/4 in
- Width:
- 25-3/4 in