Single Function Rain Showerhead in StarLight Chrome

You last purchased this on
 
GROHE

Euphoria Cosmopolitan Single Function Rain Showerhead in StarLight Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Euphoria Cosmopolitan Single Function Rain Showerhead in StarLight Chrome

  • Fast #
  • Part #G27808000
  • Item #4242119
  • Manufacturer Part #27808000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE DreamSpray®
  • Speed Clean® anti-lime system
  • GROHE StarLight®
  • 2.0gpm
  • Spray: Rain
  • 1?2" Female threads
  • 7 1?16" Chrome face
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Collection:
Euphoria Cosmopolitan
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Diameter:
7 in
EPA Compliant:
Yes
Faucet Connection Size:
1/2 in
Faucet Mount:
Ceiling Mount
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Green Product:
Yes, WaterSense
IAPMO Listed -:
No
MA Approved -:
Yes
NSF Certified:
Yes
Shape:
Round
Showerhead Flow Rate:
2 gpm
Showerhead Function:
Single
Spray Type:
Rain
WaterSense Labeled:
Yes