Two Handle Multi Function Shower System in StarLight Chrome
Euphoria 260 Two Handle Multi Function Shower System in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat®
- Speed Clean® anti-lime system
- GROHE StarLight®
- Optional fixed or 45° swivel shower arm; Bar with adjustable height hand shower holder
- Switch between hand shower and shower head via built-in diverter
- 2 Discrete functions (non-shared)
- 17 11 ?16" Shower arm
- Exposed thermostatic temperature control with SafeStop® at 100°F / 38°C
- Euphoria® 260 shower head (26 457), 2.5gpm; Euphoria® 110 Duo hand shower (27 238), 2.5gpm; Optional EasyReach Accessory Tray 26 362 (Sold Separately); Optional Spacer Disc 1 ?4" 27 180 000 (Sold Separately); Optional Service Stop 12 400 000 (Sold Separately)
- 59" Metal shower hose (28 417); Includes manual tub/shower diverter;6 5 ?8" Tub Spout reach;62 1?2" Overall rail height;58" Rail length between upper bracket and thermostat; Tub spout flow rate: 5.3gpm (20L/min) at 45 PSI
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria 260
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 18-9/16 in
- Diameter:
- 10-1/4 in
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Knob
- Height:
- 62-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 23-11/16 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 158
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Pressure - Maximum:
- 15 psi
- Shower Arm Reach:
- 18-9/16 in
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Size:
- 23-11/16 in x 11-3/4 in
- Slide Bar Height:
- 62-1/2 in
- Spray Type:
- Jet, Rain, Smart Rain
- Trim Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 11-3/4 in