Two Handle Shower System in StarLight® Chrome
Euphoria® Two Handle Shower System in StarLight® Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat®
- Exposed thermostatic temperature control with SafeStop® at 100°F / 38°C
- GROHE StarLight®
- Bar with adjustable height hand shower holder
- 2 Discrete functions (non-shared)
- Optional fixed or 45° swivel shower arm
- Switch between hand shower and shower head via built-in diverter
- 17 11 ?16" Shower arm
- 59" Metal shower hose (28 417);ADA compliant handles; Optional: EasyReach Accessory Tray (26 362) (sold separately);Optional: Spacer Disc 1 ?4" (27 180) (sold separately);Optional: Longer Rail 46" (1166mm) (48 053) (sold separately);Optional: Shorter Rail 34" (866mm) (48 054) (sold separately);Optional: Service Stop (12 400) (sold separately)
- Includes adapters for easy installation (depth adjustable)
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 18-9/16 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Shower System
- Faucet Valve Type:
- Thermostatic
- GSA Approved:
- No
- Handle Type:
- Knob
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Pressure - High:
- 15
- Shower Arm Reach:
- 18-9/16 in
- Spout Type:
- Swivel
- Style:
- Modern
- Temperature Range:
- Up to 100 Deg F (Up to 38 Deg C)
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Width:
- 11-15/16 in