Dual Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)
Euphoria® Dual Function Hand Shower in StarLight® Chrome (Shower Hose Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE DreamSpray features advanced shower engines to deliver precise and consistent water distribution throughout any spray pattern for an unparalleled and custom showering experience
- SpeedClean anti-lime system: Removes limescale with a simple wipe of a finger to maintain a like-new performance
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 2.5 gpm
- 2 Spray patterns
- 4-5/8 in. Face
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Hand Shower Diameter:
- 4-5/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 64 in
- Hose Included:
- No
- MA Approved -:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Dual
- Spray Type:
- Rain
- WaterSense Labeled:
- No