Multi Function Hand Shower in Brushed Nickel Infinity Finish™ (Shower Hose Sold Separately)
Euphoria® Multi Function Hand Shower in Brushed Nickel Infinity Finish™ (Shower Hose Sold Separately)
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- GROHE DreamSpray®
- Speed Clean® anti-lime system
- GROHE StarLight®
- SpeedClean anti-lime system
- Grey spray face
- 2.5gpm
- 3 Sprays: Normal, SmartRain, Massage
- 4 5?8" Face
- Universal mounting system (fits all standard shower hoses);Min. recommended pressure: 15 psi (1.0 bar);Energy Policy Act of 1992;ASME A112.18.1/CSA B125.1
- Inner WaterGuide for a longer life
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish™
- Depth:
- 5 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Hand Shower Diameter:
- 4-5/16 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 64 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 5 in
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Pause Control:
- No
- Showerhead Function:
- Multi
- Size:
- 5 in x 4-5/16 in
- Spray Type:
- Massage, Rain
- WaterSense Labeled:
- No
- Width:
- 20 in