Multi Function Shower System in StarLight Chrome
Euphoria® Multi Function Shower System in StarLight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight chrome finish
- Switch between hand shower and showerhead via built-in diverter
- SpeedClean anti-lime system
- Optional fixed or 45 degree swivel shower arm
- Euphoria 260 Showerhead (26 457), 2.5gpm
- Euphoria 110 Duo Hand Shower (27 238), 2.5gpm
- Protected against backflow
- 2 discrete diverter functions (non-shared)
- Bar with adjustable height hand shower holder
Specifications
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Euphoria®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Depth:
- 602 mm
- EPA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Ceiling Mount
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 45-15/17 in
- Hose Included:
- Yes
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 602 mm
- MA Approved -:
- Yes
- Material:
- Metal
- Maximum Temperature:
- 158
- NSF Certified:
- Yes
- Pause Control:
- No
- Pressure - Maximum:
- 145 psi
- Showerhead Function:
- Multi
- Size:
- 23-11/16 in x 11-3/4 in
- Slide Bar Height:
- 23-11/16 in
- WaterSense Labeled:
- No
- Width:
- 11-3/4 in