Tub and Hand Shower in Matte Black
Euphoria® Tub and Hand Shower in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Euphoria®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Flow Rate:
- 2.5 gpm
- Hand Shower Flow Rate:
- 2.5 gpm
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No