Deck Mount Centerset Bathroom Sink Faucet with Single Lever Handle in Starlight Polished Chrome

You last purchased this on
 
GROHE

Eurocube® Deck Mount Centerset Bathroom Sink Faucet with Single Lever Handle in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Eurocube® Deck Mount Centerset Bathroom Sink Faucet with Single Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G23445000
  • Item #7150074
  • Manufacturer Part #23445000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Eurocube®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
EPA Compliant:
No
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Installation Type:
Deck Mount
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
4-1/8 in
Spout Type:
Mid Arc
Trim Only:
No
WaterSense Labeled:
No