Pressure Balancing Valve Trim Set in Starlight Polished Chrome
This product has been replaced by
Manufacturer Part #14469000
Eurocube® Pressure Balancing Valve Trim Set in Starlight Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with GrohSafe™ Rough-In Valves (35 015), (35 064), (35 065), (35 066)
- Metal loop handle
- GROHE StarLight®
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Eurocube®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Chrome
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Valve Trim
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No