GROHE
Eurocube Single Handle Roman Tub Faucet in StarLight® Chrome
Part #G19897001 | Item #7346760 | Manufacturer Part #19897001
How to get it:
Product Details
- GROHE SilkMove for a lifetime of smooth operation
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- 8-11/16 in. Spout reach
- 3-5/16 in. Aerator height
- 1/2 in. Valves
- Single Loop handle
- 79 in. hose
- Mono hand Shower, 2.5 gpm
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Residential
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Eurocube
Color Finish: StarLight® Chrome
Color Finish Category: Chromes
EPA Compliant: Yes
Faucet Connection Size: 1/2 in
Faucet Material: Metal
Faucet Mount: Deck Mount
Faucet Type: Roman Tub Faucet with Handshower
Faucet Valve Type: Ceramic Disc
Fitting Size 1: 1/2 in
Fitting Sizes: 1/2 in
Flow Rate: 1.8 gpm
GSA Approved: No
Hand Shower Flow Rate: 1.75 gpm
Handle Material: Metal
Handle Type: Lever
Height: 10 in
Hose Included: Yes
Hose Length: 79 in
IAPMO Listed: Yes
Installation Type: Deck Mount
MA Approved: Yes
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 4 Hole
Spout Height: 3-3/8 in
Spout Type: Tub
Trim Only: No
Tub Spout Reach: 8-3/4 in
Tub Spout Type: Diverter
UL Listed: No
WaterSense Labeled: No