Single Handle Pull Out Kitchen Faucet with Two-Function Spray and SpeedClean Technology in SuperSteel Infinity™

You last purchased this on
 
GROHE

Eurodisc® Single Handle Pull Out Kitchen Faucet with Two-Function Spray and SpeedClean Technology in SuperSteel Infinity™

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Eurodisc® Single Handle Pull Out Kitchen Faucet with Two-Function Spray and SpeedClean Technology in SuperSteel Infinity™

  • Fast #
  • Part #G33330DC1
  • Item #3918956
  • Manufacturer Part #33330DC1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: SuperSteel Infinity Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
  • GROHE SpeedClean nozzles let you wipe away limescale buildup with your fingertip ensuring a strong, steady, even water flow
  • GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
  • Rapid installation system is engineered to easily mount and tighten the faucet from the top
  • Solid brass body ensures superior quality, durability and dependability
  • Flexible stainless steel connection hoses are designed for durability, long life and maintenance-free confidence
  • 140° swivel radius provides ample reach within the sink for effortless cleaning and rinsing
  • Dual spray function with convenient toggle button on spray head changes water flow from a regular stream for washing dishes or filling pots to a gentler spray for rinsing vegetables or cleaning the sink
  • Single lever handle
  • Dual spray with toggle function switches between regular water flow and spray without turning off the water
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic
Collection:
Eurodisc®
Color Finish Category:
Stainless Steel
Color Finish Name:
SuperSteel Infinity™
Deck Plate Included:
No
EPA Compliant:
Yes
End Connection 1:
Compression
End Connections:
Compression
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
8-7/8 in
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock Pull-out
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
6/16 in
Fitting Sizes:
6/16 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Installation Type:
Deck Mount
Kitchen Faucet Type:
Pull Out, Monoblock
MA Approved -:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
5-1/4 in
Spout Reach:
9-5/8 in
Spout Swivel:
140°
Spout Type:
Swivel
Supply Lines Included:
No
UL Listed:
No
WaterSense Labeled:
No