DESCRIPTION

  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • Solid brass body
  • Metal lever handles
  • Stainless steel flex lines
  • Includes drain assembly
  • Max. Flow Rate: 1.2 gpm - 4.5 L/min
  • 5-3/16 in. Faucet height
  • 5-1/16 in. Spout reach

GROHE® Europlus Two Handle Widespread Bathroom Sink Faucet in StarLight Brushed Nickel

G20302ENA

Manufacturer Part #: 20302ENA

Color/Finish

StarLight® Brushed Nickel

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
BAA Compliant
No
Bathroom Faucet Type
Widespread
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
5-1/2 in - 13-3/8 in
Collection
Europlus
Deck Plate Included
No
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
Flow Rate
1.2 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Material
Metal
Handle Type
Lever
Height
5-13/16 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Maximum Pressure
60 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
5-1/16 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
Yes

Print