1-Hole Kitchen Faucet with Single Lever Handle in Starlight Polished Chrome

You last purchased this on
 
GROHE

Eurosmart® 1-Hole Kitchen Faucet with Single Lever Handle in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Eurosmart® 1-Hole Kitchen Faucet with Single Lever Handle in Starlight Polished Chrome

  • Fast #
  • Part #G31133001
  • Item #4084666
  • Manufacturer Part #31133001
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
  • 140 degree Swivel radius
  • GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
  • Max. Flow Rate: 1.75 gpm - 6.6 L/min
  • Includes 10 in. escutcheon
  • Nylon reinforced braided flexible inlet hoses
  • Solid brass body
  • Lever handle
  • CALGreen compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1M
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Eurosmart®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Faucet Connection:
Compression
Faucet Connection Size:
3/8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Type:
Monoblock
Faucet Valve Type:
Ceramic Disc
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Kitchen Faucet Type:
Monoblock
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
4-1/4 in
Spout Reach:
8-15/16 in
Spout Swivel:
140°
Spout Type:
Swivel
Trim Only:
No