2.5 gpm Pressure Balancing Valve Trim Set with Max Flow Rate at 80 psi in Starlight Polished Chrome

This product has been replaced by

GROHE StarLight® Chrome Metal Valve Trim
GROHE Single Handle Pressure Balancing Valve Trim in StarLight® Chrome
Manufacturer Part #14463000
You last purchased this on
 
GROHE

Eurosmart Cosmopolitan 2.5 gpm Pressure Balancing Valve Trim Set with Max Flow Rate at 80 psi in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GROHE StarLight® Chrome Metal Valve Trim
GROHE Single Handle Pressure Balancing Valve Trim in StarLight® Chrome
Manufacturer Part #14463000
GROHE

Eurosmart Cosmopolitan 2.5 gpm Pressure Balancing Valve Trim Set with Max Flow Rate at 80 psi in Starlight Polished Chrome

  • Fast #
  • Part #G19411000
  • Item #4084665
  • Manufacturer Part #19411000
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handle
  • German quality and precision engineering
  • GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1 2005
Cartridge Type:
Pressure Balance
Collection:
Eurosmart Cosmopolitan
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
4-1/16 in
Faucet Part Type:
Valve Trim
Handle Type:
Lever
Height:
7-1/16 in
IAPMO Listed -:
No
Length:
4-1/16 in
MA Approved -:
Yes
NSF Certified:
Yes
Number of Handles:
Single Handle
Size:
4-1/16 in x 6-11/16 in
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6-11/16 in