2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Swivel Spout 3/8 in. Compression Connection in Starlight Polished Chrome
Eurosmart® 2.2 gpm Single Lever Handle Deckmount Kitchen Sink Faucet Swivel Spout 3/8 in. Compression Connection in Starlight Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight - a flawless, robust, long-lasting designed to be extremely resistant to dirt and scratches
- 140 degree Swivel radius
- GROHE SilkMove - advanced ceramic cartridge delivers a lifetime of ultra-smooth operation and precise control of the water temperature and volume
- Max. Flow Rate: 1.75 gpm - 6.6 L/min
- Includes 10 in. escutcheon
- Nylon reinforced braided flexible inlet hoses
- Solid brass body
- Lever handle
- CALGreen compliant
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eurosmart®
- Color Finish Category:
- Chromes
- Color Finish Name:
- StarLight® Polished Chrome
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Type:
- Monoblock
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.75 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Monoblock
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 4-1/4 in
- Spout Reach:
- 8-7/8 in
- Spout Swivel:
- 140°
- Spout Type:
- Swivel
- Trim Only:
- No