DESCRIPTION

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Inlet: 1/2"
  • Spout reach: 6-1/2"
  • Wall-mount

Grohe Eurosmart Cosmo® Eurosmart Cosmopolitan Tub Spout

G13272000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Application
Residential
Collection
Eurosmart Cosmo®
Color Finish
StarLight® Chrome
Color Finish Category
Chromes
End Connection 1
MNPT
Faucet Connection Size
1/2 in
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Spout Reach
6-11/16 in
Spout Type
Non-Diverter
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$93.42
EACH
  • QUANTITY