Metal Valve Trim in Brushed Nickel Infinity Finish
Eurosmart® Metal Valve Trim in Brushed Nickel Infinity Finish
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Double ceramic pressure balance cartridge features a ceramic disc mixing valve and a ceramic balancing spool
- Ceramic disc mixing valve ensures a lifetime of drip-free performance and smoothhandle operation
- Includes one-piece cartridge to simplify installation and maintenance
- For use with GrohSafe 3.0 rough-in valves, sold separately
- Adjustable hot limit safety stop reduces the risk of accidental scalding
- Offers a wide comfort zone to fine tune to the desired temperature
- Integrated check valves are engineered to eliminate cross flow
- Ceramic balancing spool maintains a constant water temperature
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- GrohSafe 3.0 Rough-in Valves
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Eurosmart®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel Infinity Finish
- Depth:
- 6-1/4 in
- Diameter:
- 6-1/4 in
- Faucet Part Type:
- Valve Trim
- Flow Rate:
- 5.2 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 7 in
- Installation Type:
- Wall Mount
- Length:
- 6-1/4 in
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Size:
- 6-1/4 in x 3-3/16 in
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- Width:
- 3-3/16 in