Pressure Balancing Valve Trim Set in Starlight Brushed Nickel
This product has been replaced by
Manufacturer Part #14462EN0
Eurosmart® Pressure Balancing Valve Trim Set in Starlight Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Pressure Balance
- Collection:
- Eurosmart®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- StarLight® Brushed Nickel
- Depth:
- 3-15/16 in
- Faucet Height:
- 7-1/4 in
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Handle Type:
- Lever
- Height:
- 7-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 3-15/16 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Sink Material:
- Brass
- Size:
- 3-15/16 in x 6-11/16 in
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- No
- Width:
- 6-11/16 in