Pressure Balancing Valve Trim Set in Starlight Polished Chrome

This product has been replaced by

GROHE StarLight Chrome Metal Valve Trim
GROHE Metal Valve Trim in StarLight Chrome
Manufacturer Part #14462000
You last purchased this on
 
GROHE

Eurosmart® Pressure Balancing Valve Trim Set in Starlight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

GROHE StarLight Chrome Metal Valve Trim
GROHE Metal Valve Trim in StarLight Chrome
Manufacturer Part #14462000
GROHE

Eurosmart® Pressure Balancing Valve Trim Set in Starlight Polished Chrome

  • Fast #
  • Part #G19458002
  • Item #5130849
  • Manufacturer Part #19458002
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Metal lever handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Pressure Balance
Collection:
Eurosmart®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Depth:
3-15/16 in
Faucet Height:
7-1/4 in
Faucet Part Type:
Valve Trim
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Handle Type:
Lever
Height:
7-1/4 in
IAPMO Listed -:
Yes
Length:
3-15/16 in
MA Approved -:
Yes
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Size:
3-15/16 in x 6-11/16 in
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No
Width:
6-11/16 in