Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome
Eurosmart® Single Handle Monoblock Bathroom Sink Faucet in StarLight® Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE StarLight finish ensures a longer-lasting shine with built-in resistance to scratches, tarnishing, and buildup from daily use
- GROHE EcoJoy reduces water consumption by up to 50% without sacrificing performance
- GROHE SilkMove quality ceramic disc cartridge provides ultra-smooth handle motion to ensure precise control of water flow and temperature
- Includes drain assembly
- Nylon reinforced braided flexible inlet hoses offer easy installation and long-lasting durability
- Single lever handle features smooth, precise movement to easily adjust water flow and temperature with one hand
- Solid brass body ensures superior quality, durability and dependability
- QuickFix design requires fewer, less complicated parts for a hassle-free installation completed in half the time
- Faucet height when in use: 7-1/4"
- Gpm: 1.2
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- Built-In Grinder:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Eurosmart®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Starlight Chrome
- Deck Plate Included:
- No
- Depth:
- 5-7/8 in
- Drain Included:
- Yes
- Drain Opening:
- 1-1/4 in
- EPA Compliant:
- Yes
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 7-1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Monoblock
- Faucet Valve Type:
- Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hardware Included:
- No
- Height:
- 7-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-7/8 in
- MA Approved -:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 1-1/4 in
- Mount Type:
- Deck
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Size:
- 5-7/8 in x 2-1/8 in
- Spout Height:
- 2-3/16 in
- Spout Reach:
- 4-3/16 in
- Spout Type:
- Low Arc
- Supply Lines Included:
- Yes
- Trim Only:
- No
- Type:
- G3264200A
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Width:
- 2-1/8 in
- cUPC Certified:
- Yes