This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)

GROHE

Eurosmart Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #G1024970000
  • Item #10245774
  • Manufacturer Part #1024970000
3.5 out of 5 Customer Rating
Brand image
GROHE

Eurosmart Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #G1024970000
  • Item #10245774
  • Manufacturer Part #1024970000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • TUB/SHOWER COMBO: Includes a 4-spray shower head, shower arm, pressure balance valve trim with cartridge and tub spout. Requires GrohSafe 3.0 rough-in valve, sold separately.
  • TEMPESTA 100 SHOWER HEAD: Features a 4-in. spray face and four spray patterns that deliver consistent water distribution with GROHE DreamSpray technology. Equipped with GROHE EcoJoy, this shower head reduces water consumption without sacrificing performance and has a 1.75 gpm (6.6Lpm) maximum flow rate.
  • RELEXA 5-IN. SHOWER ARM: Scratch- and tarnish-resistant; ½-in. male threads
  • EUROSMART PRESSURE BALANCE VALVE TRIM: Durable metal handle and plate, with cartridge for convenient installation and concealed mounting for a clean look
  • EUROSMART DIVERTER TUB SPOUT: Easy slip-on installation
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eurosmart
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Diameter:
6-1/4 in
Escutcheon Height:
6-1/4 in
Escutcheon Width:
6-1/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
1.75 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Length:
8-5/16 in
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
4-15/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Rain O2, Rain, Massage, Jet
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Width:
6-1/4 in