No Handle Sensor Bathroom Sink Faucet with Temperature Control Lever in StarLight Polished Chrome

You last purchased this on
 
GROHE

Eurosmart® No Handle Sensor Bathroom Sink Faucet with Temperature Control Lever in StarLight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Eurosmart® No Handle Sensor Bathroom Sink Faucet with Temperature Control Lever in StarLight Polished Chrome

  • Fast #
  • Part #G36328000
  • Item #4321119
  • Manufacturer Part #36328000
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE EcoJoy®
  • GROHE QuickFix®
  • GROHE StarLight®
  • 7 Programs for: 24/72 Hour auto-flush
  • Battery life: 7 years (150 uses per day)
  • Multi-stage battery life status display
  • Battery powered (includes CR-P2 lithium battery)
  • Infrared electronic activation
  • Maximum running time: 12 seconds per cycle; Operation with power plug possible (42 464) to be ordered separately; Optional remote-control accessory (36 206) available
  • Cleaning mode ON/OFF; Stainless steel braided flexible supplies with 3 ?8" compression fitting; Includes strainer and check valve on each inlet;0.5gpm (1.9Lpm) multi-laminar spray;0.1 Gallon per washing cycle (CALGreen compliant)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Sensor
Battery Size:
CR-P2
Battery Type:
Lithium
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Eurosmart®
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Polished Chrome
Deck Plate Included:
No
Depth:
5-5/8 in
Drain Included:
No
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.2 gpm
Handle Included:
No
Handle Type:
Lever
Height:
4-15/17 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Holes:
1 Hole
Spout Height:
4-1/16 in
Spout Reach:
5-5/8 in
Trim Only:
No
Volts:
6V
WaterSense Labeled:
No
Width:
2-1/2 in