Eurostyle Cosmopolitan Single Handle Single Function Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

Part #G35025002  |  Item #4321106  |  Manufacturer Part #35025002

Color/Finish: StarLight® Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grohe Starlight® finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
  • Single lever handle
  • Euphoria® showerhead: 2.5 gpm
  • Brass arm
  • Diverter tub spout

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 35 015 Rough-in Valve

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Collection: Eurostyle Cosmopolitan

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Escutcheon Height: 6-11/16 in

Escutcheon Width: 6-11/16 in

Faucet Connection: [FIP, NPT]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 7-1/4 in

IAPMO Listed: No

MA Approved: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 5-5/8 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Size: 6-11/16 in

Spout Type: Diverter

Trim Only: Yes

Tub Spout Reach: 6-11/16 in

UL Listed: No

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Width: 6-11/16 in