DESCRIPTION

  • Extends 1-1/2" for 3/4" wall mount volume controls (flat flange) and classic wall mount diverters

Grohe Extension Kit

G06428000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Grohe 1/2 in Multi-way Diverters and Concealed Valves
CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Fitting Size 1
1-1/2 in
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
Size
1-1/2 in
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY