Decorative Trim Plate for Digital Controller in Polished Chrome

You last purchased this on
 
GROHE

F-digital Allure Decorative Trim Plate for Digital Controller in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

F-digital Allure Decorative Trim Plate for Digital Controller in Polished Chrome

  • Fast #
  • Part #G40710000
  • Item #5082461
  • Manufacturer Part #40710000
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Grohe Starlight®
  • GROHE StarLight®
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Built-In Grinder:
No
Collection:
F-digital Allure
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
NSF Certified:
Yes