Digital Controller and Diverter in Polished Chrome
F-digital Allure Digital Controller and Diverter in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE TurboStat technology delivers water at a desired temperature within a fraction of a second and keeps it constant for the duration of the shower
- GROHE EcoJoy reduces water consumption by up to 50 percent
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Thermostat unit (1/2 in. in/Out)
- Temperature and flow control function
- Radio signal technology
- Max. hot water temperature 108 degree F
- GROHE Digital
- 13.4 gpm at 45psi
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- F-digital Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Type:
- Electronic
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Battery
- UL Listed:
- No
- Width:
- 3-1/16 in