Digital Remote Controller in Starlight Chrome
F-digital Allure Digital Remote Controller in Starlight Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- GROHE EcoJoy reduces water consumption by up to 50 percent
- Temperature and flow control function
- GROHE StarLight finish for scratch and tarnish-resistant surfaces for a lifetime of beauty
- Automatic safety shut-off function (after 20mins)
- Includes three 3v lithium batteries for digital controller
- Thermostat unit (warm/cold-supplies)
- Radio signal technology
Specifications
- ADA Compliant:
- No
- Application:
- Repair
- Built-In Grinder:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- F-digital Allure
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- UL Listed:
- No
- Width:
- 3-31/100 in