F-Digital Control and Diverter Allure in Polished Chrome

You last purchased this on
 
GROHE

F-Digital Control and Diverter Allure in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

F-Digital Control and Diverter Allure in Polished Chrome

  • Fast #
  • Part #G36354000
  • Item #4580320
  • Manufacturer Part #36354000
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • GROHE TurboStat®
  • GROHE EcoJoy™
  • GROHE StarLight®
  • Temperature and flow control function
  • Automatic safety shut-off function (after 20 mins)
  • Maximum hot water temperature 108° F
  • Plug power supply (65 912) sold separately
  • GROHE Digital®
  • Thermostat unit (1/2" in/out)
  • Radio signal technology
  • Requires Certification

Documents


Specifications

Color Finish Name:
Polished Chrome
Length:
16-24/50 in
Width:
11-1/50 in