Pressure Balance Valve Trim with Single Lever Handle in Oil Rubbed Bronze
Fairborn Pressure Balance Valve Trim with Single Lever Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Built-In Grinder:
- No
- Cartridge Type:
- Pressure Balance
- Collection:
- Fairborn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Diameter:
- 7-3/16 in
- Faucet Part Type:
- Valve Trim
- Faucet Valve Type:
- Tub & Shower Pressure Balancing Valve
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No