Robe Hook in Oil Rubbed Bronze
Fairborn Robe Hook in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounting hardware included
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Fairborn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Height:
- 9-5/16 in
- IAPMO Listed -:
- No
- Length:
- 5.31 in
- Material:
- Metal
- Width:
- 3-9/16 in