Fairborn Single Handle Bathtub & Shower Faucet in StarLight® Polished Chrome (Trim Only)

Part #G19949000  |  Item #4698038  |  Manufacturer Part #19949000

$63.50 EACH
(Pricing is for StarLight® Polished Chrome)

Color/Finish: StarLight® Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • cUPC compliant
  • cUPC compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 35 015 Rough-in Valve

Built-In Grinder: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Pressure Balance

Collection: Fairborn

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Escutcheon Height: 7-5/8 in

Escutcheon Width: 7-3/16 in

Faucet Part Type: Valve Trim

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

NSF Certified: No

Number of Handles: Single Handle

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Frequently Purchased Together

+
+
+
+
$0