Fairborn Single Handle Monoblock Bathroom Sink Faucet in StarLight Polished Chrome

Part #G2339900A  |  Item #7115752  |  Manufacturer Part #2339900A

$166.01 EACH

Color/Finish: StarLight® Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

Bathroom Faucet Type: Monoblock

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Fairborn

Color Finish: StarLight® Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Metal

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 6-15/16 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Material: Metal

NSF Certified: No

NSF Specifications: NSF 372

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 2-9/16 in

Spout Reach: 5-3/16 in

Spout Swivel: 15°

Trim Only: No

WaterSense Labeled: Yes

Width: 7-15/32 in

Frequently Purchased Together

+
+
+
$0

This Item: GROHE Fairborn Single Handle Monoblock Bathroom Sink Faucet in StarLight Polished Chrome /$166.01