Two Handle Centerset Bathroom Sink Faucet in StarLight Polished Chrome

You last purchased this on
 
GROHE

Fairborn Two Handle Centerset Bathroom Sink Faucet in StarLight Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
GROHE

Fairborn Two Handle Centerset Bathroom Sink Faucet in StarLight Polished Chrome

  • Fast #
  • Part #G2042400A
  • Item #7115716
  • Manufacturer Part #2042400A
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: StarLight Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lead-Free
  • Spout with flow control
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
BAA Compliant:
No
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Fairborn
Color Finish Category:
Chromes
Color Finish Name:
StarLight® Chrome
Deck Plate Included:
No
EPA Compliant:
Yes
Faucet Center Size:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
6-5/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
6-5/16 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
4-1/8 in
Spout Reach:
5-9/16 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
10-1/2 in